Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Traceable® excursion trac, Data Logging Thermometers

VWR® Traceable® excursion trac, Data Logging Thermometers

−50…+70 °C, ±0,25 °C, 0,01 °C, 1 bullet, 70×20×107 mm, 140 g
Catalog # 620-2206
Supplier:   VWR Collection
VWR® Traceable® excursion trac, Data Logging Thermometers
Catalog # 620-2206
Supplier:  VWR Collection
VWR® Traceable® excursion trac, Data Logging Thermometers
VWR® Traceable® excursion trac, Data Logging Thermometers

−50…+70 °C, ±0,25 °C, 0,01 °C, 1 bullet, 70×20×107 mm, 140 g

Price
261,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These highly accurate logging thermometers are designed to monitor temperatures in refrigerators, freezers, water baths, heating blocks and incubators.

  • High/low alarms and time stamps
  • User-defined time intervals from 1 min to 24 hours
  • Stores up to 10 unique alarm events
  • Meets current CDC requirements for vaccine storage and monitoring
  • Rolling memory structure, maintains most recent 525 600 temperature observations
  • Memory can be cleared on unit after downloading data to USB stick
  • Hassle-free retrieval of data: Unit remains in use while downloading and analysing data
  • Status indicators: Low battery, full memory, USB data transfer and active alarm state

W×D×H: 70×20×107 mm

Weight: 140 g

Traceable to NIST.

Certifications: Traceable to NIST. Calibration complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.

Delivery information: Supplied with individually numbered Traceable® certificate of calibration.

Specifications
  • Range:
    −50…+70 °C
  • Resolution:
    0,01 °C
  • Weight:
    140 g
  • W×D×H:
    70×20×107 mm
  • Accuracy:
    ±0,25 °C
  • Probe:
    1 bullet
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.