Liquid sampling dippers
Sample dipper, Stainless steel 316, 1000 mm, 250 ml
SAMP5005B-250
Stainless dippers are ideal for taking surface samples from liquids and suspensions. The sampler has a 316 L stainless steel cup welded to a long reach handle. The handles are made from strong solid stainless steel bar.
- Range of cup sizes from 100 to 500 ml
- Lengths from 600 to 1500 mm
- 316 L stainless steel
- Polished finish
To take a sample you simply insert the dipper into the liquid to take a surface sample. They are ideal for obtaining samples from a wide range of environments including use in pharmaceutical, chemical and food industries.
- Capacity:250 ml
- Description:Sample dipper
- Length:1000 mm
- Material:Stainless steel 316
- Seq:05



