Chairs
Chair with standard gas lift and double-wheel castors, standard high, 410 - 540 mm, Castors
Catalog # 132-0942
Supplier: TOPSTAR
Jump to:
Product Details & Documents
Chairs with standard gas lift and double-wheel castors/fixed glides.
- Seat height adjustable in various positions by safety gas lift
- Backrest adjustable in height and depth with permanent-contact-mechanism
- Seat and backrest made of durable polyurethane foam, low maintenance
- Black polyamide base, equipped with braked safety castors for carpet floors
- With or without foot rings and foot glides
Seat dimension (W×D): 440×430 mm
Backrest height: Backrest: 320 mm
Specifications
- Description:Chair with standard gas lift and double-wheel castors, standard high
- Height:410 - 540 mm
- Seq:01
- Foot style:Castors
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



