Safety helmets, 1100
Safety helmet, 1100, unvented, with full peak and sweatband, Blue
Catalog # 111-1616
Supplier: CENTURION SAFETY PRODUCTS
Jump to:
Product Details & Documents
Protective helmet with helmet shell made from high density polyethylene (HDPE). For use in construction and industry.
- With six point LDPE inner cradle
- Ear protection, face protection shield and chin strap available as accessories
Size: 510 to 630 mm
Weight: 375 g
EN 397, 440 V, –10 °C, lateral deformation (LD), molten metal (MM)
Certifications: EN 397, 440 V, –10 °C, lateral deformation (LD), molten metal (MM)
Documents
Specifications
- Colour:Blue
- Description:Safety helmet, 1100, unvented, with full peak and sweatband
- Seq:04



