Order Entry
Belgium
Orders LinkContactUsLinkComponent
Brushes, FlexBrush™

Brushes, FlexBrush™

J-Brush adapter, hook-shaped brush, stainless steel with plastic handle, Nylon, 57,1 mm, Plastic, 406 mm
Catalog # 129-4202
   Waste Reducing
Supplier:   MICRONOVA
Brushes, FlexBrush™
Catalog # 129-4202
Supplier:  MICRONOVA
   Waste Reducing
Brushes, FlexBrush™
Brushes, FlexBrush™

J-Brush adapter, hook-shaped brush, stainless steel with plastic handle, Nylon, 57,1 mm, Plastic, 406 mm

Price
68,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

The FlexBrush™ is ideal for cleaning over and around piping and fittings. The flexibility of the head allows the user to shape the head for custom cleaning applications.

  • Bendable brush with polyester or microfibre cover
  • Acme threaded end attaches to a variety of handles for extended reach
  • Threaded handle (STA series) can be added for extended reach
  • Covers are compatible with strong disinfectants and autoclavable
Specifications
  • Bristle material:
    Nylon
  • Brush head Ø:
    57,1 mm
  • Handle material:
    Plastic
  • Description:
    J-Brush adapter, hook-shaped brush, stainless steel with plastic handle
  • Seq:
    01
  • Total length:
    406 mm
  • Cat. No.:
    129-4202
  • Environmentally Preferable:
    Waste Reducing