Syringes for CTC analytics systems
Fixed needle, 22, 10 µl, 80 mm, 0,72 mm, Conical, 10F-BT-8/22C
Catalog # SGEA0029741
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
Specifications
- Ext.Ø:0,72 mm
- Gauge:22
- Type:10F-BT-8/22C
- Type of tip:Conical
- Volume:10 µl
- Description:Fixed needle
- Length:80 mm
- Seq:37



