Order Entry
Belgium
Orders LinkContactUsLinkComponent
J&W PLOT PT GC columns

J&W PLOT PT GC columns

CP-Molsieve 5A PT, 30,00 µm, 0,32 mm, 25 m
Catalog # VARICP7536PT
Supplier:   VARIAN
J&W PLOT PT GC columns
Catalog # VARICP7536PT
Supplier:  VARIAN
J&W PLOT PT GC columns
J&W PLOT PT GC columns

CP-Molsieve 5A PT, 30,00 µm, 0,32 mm, 25 m

Price
1 280,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PLOT PT columns have an integral particle trap at each end, to eliminate the bother of connecting separate traps, and enable GC/MS with leak-free operation and no anxiety.

  • Enhance analytical capability in the lab using PLOT analyses with MS detection and Capillary Flow Technology (CFT)
  • No more hassles with unions or downstream filters: Our integrated particle trapping technology is incorporated into the column as one continuous length of fused silica tubing
  • Higher throughput: Reproducible flow restriction and increased stability reduce the need for method/system adjustments, and promote a steadier analytical output
  • Lower operating costs and less downtime associated with replacing filters and column switching valves
  • Agilent J&W GC columns are tested against the strictest industry QC specifications for column bleed, sensitivity and efficiency to give you utmost confidence in qualitative and quantitative results

Agilent JW PLOT PT columns are engineered to improve lab operations. Unlike current techniques used to prevent PLOT stationary phase particles from shedding downstream, the integral particle traps of Agilent’s new PLOT PT columns remove the aggravation of connecting separate traps. Operation is more convenient and there is no risk from leaks. The integrated particle-trapping technology on both ends of PLOT PT GC columns reduces downtime.

What's more, with PLOT PT you can now use GC/MS for detailed, qualitative and quantitative analysis. Request your PLOT PT poster to learn more information and tips to using your PLOT PT column.

Specifications
  • Film thickness:
    30,00 µm
  • Ø int.:
    0,32 mm
  • Length:
    25 m
  • Phase:
    CP-Molsieve 5A PT
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.