HPLC columns, ZORBAX® Eclipse XDB
Guard column, Eclipse XDB-C18, 80 Å, 1,8 µm, 3,00 mm, 5 mm
Catalog # HEWL823750-903
Supplier: Agilent
Jump to:
Product Details & Documents
Good peak shape for basic, acidic and neutral compounds.
- High performance over a wide pH range (2 to 9)
- Long lifetime with extra dens bonding and double endcapping
Specifications
- Column Format:Guard column
- Ø int.:3,00 mm
- Particle Size:1,8 µm
- Pore size:80 Å
- Length:5 mm
- Seq:106
- Phase:Eclipse XDB-C18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



