Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

pH Electrodes, SenTix®

pH electrode SenTix® RJD with temperature sensor, SenTix® RJD*, 2 - 13, 0...+80 °C, Glass, Polymer, 12×120 mm, DIN + banana plug (1×4 mm), fixed 1 m cable, Laboratory, polluted probes
Catalog # 662-1999
Supplier:   WTW
pH Electrodes, SenTix®
Catalog # 662-1999
Supplier:  WTW
pH Electrodes, SenTix®
pH Electrodes, SenTix®

pH electrode SenTix® RJD with temperature sensor, SenTix® RJD*, 2 - 13, 0...+80 °C, Glass, Polymer, 12×120 mm, DIN + banana plug (1×4 mm), fixed 1 m cable, Laboratory, polluted probes

Price
411,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These proven and tested pH electrodes are easy to use and offer high quality and precision.

  • Electrodes with gel electrolyte and a plastic body are robust and shock-proof, the membrane glass is safeguarded by a protective shield
  • Electrodes with liquid electrolyte: Capillary-effect of the platinum wire guarantees constant outflow and prevents contamination by precipitates or even dirt
  • SenTix® HW and HWS electrodes: Electrolyte flow speed can be adjusted for optimal use

Optimised membrane glass guarantees quick measurement even at low temperatures. The easy to use fill-hole cover prevents electrolyte from leaking out during storage.

* with integrated temperature probe (NTC 30 KOhm).

Specifications
  • Connection:
    DIN + banana plug (1×4 mm), fixed 1 m cable
  • Ø×L:
    12×120 mm
  • For:
    Laboratory, polluted probes
  • Type:
    SenTix® RJD*
  • Description:
    pH electrode SenTix® RJD with temperature sensor
  • Material:
    Glass
  • Seq:
    43
  • Electrolyte:
    Polymer
  • Temp.:
    0...+80 °C
  • pH:
    2 - 13
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cable, 3 m, with S7/DIN plug
    Cable, 3 m, with S7/DIN plug
    662-1326
    Log in for availability
    1 * 1 ST - 92,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Cable, 1 m, with S7/BNC plug
    Cable, 1 m, with S7/BNC plug
    662-1327
    Log in for availability
    1 * 1 ST - 66,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Cable, 1 m, with S7/DIN plug
    Cable, 1 m, with S7/DIN plug
    662-1425
    Log in for availability
    1 * 1 ST - 62,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Electrolyte with 2 mol/L KNO₃ and 0,001 mol/L KCl for combined ORP electrode with silver electrode
    Electrolyte with 2 mol/L KNO₃ and 0,001 mol/L KCl for combined ORP electrode with silver electrode
    WTWA109735
    Log in for availability
    1 * 250 mL - 59,90 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.