Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mini cable lockouts

Mini cable lockouts

With nylon cable (2,44 m), Red
Catalog # 118-0518
Supplier:   Brady
Mini cable lockouts
Catalog # 118-0518
Supplier:  Brady
Mini cable lockouts
Mini cable lockouts

With nylon cable (2,44 m), Red

Price
89,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

These mini cable lockouts are perfect for use on disconnect switches, small gate valves, etc.

  • Available with 2,44 m nylon or sheathed steel cable
  • Sheathed steel cable provides extra strength for a tight fit on valves and levers
  • 6 lock holes accommodate most padlock shackles and hasps
  • Push-button self-winding mechanism automatically cinches cable tight

Max. shackle diameter: 7,00 mm

Min. shackle clearance: 20,00 mm

Max. wire/cable diameter: 1,60 mm

Specifications
  • Type:
    With nylon cable (2,44 m)
  • Colour:
    Red
  • Seq:
    02