Order Entry
Belgium
Orders LinkContactUsLinkComponent
pH combination electrodes with temperature sensor, ScienceLine

pH combination electrodes with temperature sensor, ScienceLine

Combination electrode, sphere membrane, A-glass, with PT1000 temperature sensor, Silamid®-reference system, with sensor recognition, A 162 2M-DIN-ID, 0 - 14, −5...+100 °C, Glass, KCl 3 mol/l, Platinum, 12×120 mm, DIN + 4 mm banana plug, 2 m fixed cable
Catalog # 661-0243
Supplier:   SI Analytics
pH combination electrodes with temperature sensor, ScienceLine
Catalog # 661-0243
Supplier:  SI Analytics
pH combination electrodes with temperature sensor, ScienceLine
pH combination electrodes with temperature sensor, ScienceLine

Combination electrode, sphere membrane, A-glass, with PT1000 temperature sensor, Silamid®-reference system, with sensor recognition, A 162 2M-DIN-ID, 0 - 14, −5...+100 °C, Glass, KCl 3 mol/l, Platinum, 12×120 mm, DIN + 4 mm banana plug, 2 m fixed cable

Price
474,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Electrodes with plug head (without cable) or with BNC/DIN plug with fixed cable.

  • Reference system: Silamid®
  • Membrane shape: sphere
  • Electrodes with suffix 'ID' feature an ID function (electrode data is stored in the connector for the automatic sensor recognition)
Specifications
  • Connection:
    DIN + 4 mm banana plug, 2 m fixed cable
  • Ø×L:
    12×120 mm
  • Type:
    A 162 2M-DIN-ID
  • Description:
    Combination electrode, sphere membrane, A-glass, with PT1000 temperature sensor, Silamid®-reference system, with sensor recognition
  • Material:
    Glass
  • Seq:
    18
  • Diaphr.:
    Platinum
  • Electrolyte:
    KCl 3 mol/l
  • Temp.:
    −5...+100 °C
  • pH:
    0 - 14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.