Order Entry
Belgium
Orders LinkContactUsLinkComponent
Nitrogen generators, precision nitrogen trace

Nitrogen generators, precision nitrogen trace

Precision Nitrogen Trace, 0,25 l/min, 380×540×256 mm
Catalog # 564-3000
Supplier:   PEAK SCIENTIFIC
Nitrogen generators, precision nitrogen trace
Catalog # 564-3000
Supplier:  PEAK SCIENTIFIC
Nitrogen generators, precision nitrogen trace
Nitrogen generators, precision nitrogen trace

Precision Nitrogen Trace, 0,25 l/min, 380×540×256 mm

Price
7 285,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision nitrogen trace generators produce "zero nitrogen" on demand from a compressed air source.

  • Suitable for carrier gas, make up gas and sample preparation
  • Regenerative CMS columns remove oxygen and moisture
  • Catalyst chamber to remove hydrocarbons (as methane) to <0,05 ppm with no expensive catalyst chamber replacements

Maximum pressure: 5,5 bar

Min/ max operating temperature: 5 to 35 °C

Gas outlet: 1×¹/₄" BSPP

Purity: >99,9995%

Weight: 21 kg (26 kg for the 1,00 l/min flow rate model)

Specifications
  • Flow rate:
    0,25 l/min
  • Seq:
    01
  • W×D×H:
    380×540×256 mm
  • Type:
    Precision Nitrogen Trace
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.