Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mob caps, PP

Mob caps, PP

Blue, 580 mm
Catalog # 113-9200
Supplier:   VWR Collection
Mob caps, PP
Catalog # 113-9200
Supplier:  VWR Collection
Mob caps, PP
Mob caps, PP

Blue, 580 mm

Price
36,30 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Disposable mob caps made of PP. Ideal for use in non critical environments.

  • With single latex-free elastic band
  • Available in different colours

Weight: 10 to 12 g/m²

Packaging: 100 pieces per polybag bag and 1000 pieces per carton.

Specifications
  • Ø:
    580 mm
  • Colour:
    Blue
  • Seq:
    07
  • Cat. No.:
    113-9200
  • Garment application:
    General Purpose