Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mob caps, PP

Mob caps, PP

Yellow, 580 mm
Catalog # 113-9203
Supplier:   VWR Collection
Mob caps, PP
Catalog # 113-9203
Supplier:  VWR Collection
Mob caps, PP
Mob caps, PP

Yellow, 580 mm

Price
36,30 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Disposable mob caps made of PP. Ideal for use in non critical environments.

  • With single latex-free elastic band
  • Available in different colours

Weight: 10 to 12 g/m²

Packaging: 100 pieces per polybag bag and 1000 pieces per carton.

Specifications
  • Ø:
    580 mm
  • Colour:
    Yellow
  • Seq:
    10
  • Cat. No.:
    113-9203
  • Garment application:
    General Purpose
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.