Mob caps, PP
Green, 520 mm
113-9196
Disposable mob caps made of PP. Ideal for use in non critical environments.
- With single latex-free elastic band
- Available in different colours
Weight: 10 to 12 g/m²
: 100 pieces per polybag bag and 1000 pieces per carton.
- Ø:520 mm
- Colour:Green
- Seq:03
- Cat. No.:113-9196
- Garment application:General Purpose
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



