Bouffant caps
White, 600 mm
Catalog # 113-9216
Supplier: VWR Collection
Jump to:
Product Details & Documents
These disposable caps made of PP are ideal for use in non critical environments with high hygiene standards.
- Lightweight fabric
- Latex-free elastic band
- Available in different colours and sizes
Weight: 10 to 12 g/m²
Packaging: 100 pieces per double polybag; 1000 pieces per carton.
Documents
CoC Bouffant Caps.pdf
Conformity declaration
Food Contact, BPA, Phthalates Certificate
Additional Product Details
Specifications
- Ø:600 mm
- Colour:White
- Cat. No.:113-9216
- Garment application:General Purpose
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



