Bouffant caps
Blue, 580 mm
Catalog # 113-9215
Supplier: VWR Collection
Jump to:
Product Details & Documents
These disposable caps made of PP are ideal for use in non critical environments with high hygiene standards.
- Lightweight fabric
- Latex-free elastic band
- Available in different colours and sizes
Weight: 10 to 12 g/m²
Packaging: 100 pieces per double polybag; 1000 pieces per carton.
Documents
CoC Bouffant Caps.pdf
Conformity declaration
Food Contact, BPA, Phthalates Certificate
Additional Product Details
Specifications
- Ø:580 mm
- Colour:Blue
- Cat. No.:113-9215
- Garment application:General Purpose



