Order Entry
Belgium
Orders LinkContactUsLinkComponent
Optical components for optical bench

Optical components for optical bench

Slits on glass plate (Ø 40 mm), 7 slits and wires, widths : 30, 40, 60, 80, 100, 150, 200 µm
Catalog # DIDAPOD066700
Supplier:   DIDALAB
Optical components for optical bench
Catalog # DIDAPOD066700
Supplier:  DIDALAB
Optical components for optical bench
Optical components for optical bench

Slits on glass plate (Ø 40 mm), 7 slits and wires, widths : 30, 40, 60, 80, 100, 150, 200 µm

Price
36,75 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Description:
    Slits on glass plate (Ø 40 mm), 7 slits and wires, widths : 30, 40, 60, 80, 100, 150, 200 µm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Permanent frame, Ø 40 mm
    Permanent frame, Ø 40 mm
    DIDAPOD010095
    Log in for availability
    1 * 1 ST - 42,87 €

Product Information

  • Catalog #
    Availability
    Price
  • Simple lens holder, Ø 40 mm
    Simple lens holder, Ø 40 mm
    DIDAPOD010110
    Log in for availability
    1 * 1 ST - 21,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lens holder for fragile components, Ø 80 mm
    Lens holder for fragile components, Ø 80 mm
    DIDAPOD010080
    Log in for availability
    1 * 1 ST - 75,25 €

Product Information

  • Catalog #
    Availability
    Price
  • Lens holder, Ø 40/42 mm
    Lens holder, Ø 40/42 mm
    DIDAPOD010090
    Log in for availability
    1 * 1 ST - 39,38 €

Product Information

  • Catalog #
    Availability
    Price
  • Lens holder, Ø 80 mm
    Lens holder, Ø 80 mm
    DIDAPOD060130
    Log in for availability
    1 * 1 ST - 60,38 €

Product Information

  • Catalog #
    Availability
    Price
  • Stand, half moon, for optical components positioned remote from the Optical bench, height 210 mm
    Stand, half moon, for optical components positioned remote from the Optical bench, height 210 mm
    DIDAPOD002192
    Log in for availability
    1 * 1 ST - 126,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.