Order Entry
Belgium
Orders LinkContactUsLinkComponent
Trays, PP

Trays, PP

White, 50 l, 645×428×215 mm, 600×400×210 mm
Catalog # LAMA1879
Supplier:   LAMAPLAST
Trays, PP
Catalog # LAMA1879
Supplier:  LAMAPLAST
Trays, PP
Trays, PP

White, 50 l, 645×428×215 mm, 600×400×210 mm

Price
87,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Trays made of PP.

  • Ideal for food application
  • Stackable
  • Good chemical and temperature resistance
Specifications
  • W×D×H ext.:
    645×428×215 mm
  • Capacity:
    50 l
  • Colour:
    White
  • W×D×H int.:
    600×400×210 mm