Order Entry
Belgium
Orders LinkContactUsLinkComponent
Isolator Cleaning Tools

Isolator Cleaning Tools

Isolator cleaning tool, MegaTex® cover with thin foam interior, irradiated, 229 mm width, White
N° de catalogue MICRITC620-911IR
   Waste Reducing
Fournisseur:   MICRONOVA
Isolator Cleaning Tools
N° de catalogue MICRITC620-911IR
Fournisseur:  MICRONOVA
   Waste Reducing
Isolator Cleaning Tools
Isolator Cleaning Tools

Isolator cleaning tool, MegaTex® cover with thin foam interior, irradiated, 229 mm width, White

Prix
894,00 €
Connexion Pour la disponibilité
1 * 50 ST
Product Details & Documents

The Isolator Tool™ adapter with a 360° swivel works with a range of mop covers to efficiently clean and disinfect isolators, hoods, RABS, and small equipment in clean and aseptic areas.

  • Low-profile design and angled head adapter
  • Available with stainless steel or plastic plates
  • PolySorb™: 100% textured polyester for additional cleaning as well as sanitisation
  • NovaPoly™: 100% smooth knit polyester provides excellent disinfectant dispersal
  • MegaTex®: Polyamide, slightly abrasive yet absorbent
  • Microfibre: 80% Polyester/20% Nylon for maximum absorbency and residue removal
  • Optional urethane foam layer to hold disinfectant and facilitate wringing
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable

Designed for use with the SSU series Universal Handles or STA series threaded handles. Use modular and extendable handles to fit through small passes and allow extended reach.

Handles: Straight handles are available in electropolished stainless steel or plastic. Accordion handles are designed to deal with the unique space limitations in isolators and containment hoods. Available in 330 and 483 mm sizes, each section features a delrin hinge and quick disconnect to allow for attachment of additional sections or isolator tool itself.

Informations de commande: Fabric covers, adapters, and handles are ordered separately. The all plastic Isolator Tool™ and slip covers are available gamma irradiated, contact your Avantor Sales Representative for more information.

Spécifications
  • Colour:
    White
  • Description:
    Isolator cleaning tool, MegaTex® cover with thin foam interior, irradiated, 229 mm width
  • Seq:
    01
  • Cat. No.:
    MICRITC620-911IR
  • Environmentally Preferable:
    Waste Reducing
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.