Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Microfiber string mops, M-Zone MegaSorb™

MegaSorb™ mop head, 10 oz., bulk pack, Blue, Microfibre
Catalog # MICRJZMZCRMS-10
   Waste Reducing
Supplier:   MICRONOVA
Microfiber string mops, M-Zone MegaSorb™
Catalog # MICRJZMZCRMS-10
Supplier:  MICRONOVA
   Waste Reducing
Microfiber string mops, M-Zone MegaSorb™
Microfiber string mops, M-Zone MegaSorb™

MegaSorb™ mop head, 10 oz., bulk pack, Blue, Microfibre

Price
32,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

A highly absorbent mop that combines the cleaning efficiency of microfibre with the ease of a looped string mop. The tufted strands are comprised of polyester and nylon filaments, designed to pick up liquids and tiny particles in controlled and critical environments.

  • Highly absorbent and low-linting
  • Polyester and nylon tufted microfibre tubes
  • Picks up tiny particles where cotton fibres just roll over
  • White microfibre option includes an additional scrubbing band
  • Use with MH-1 handle or QDMH-1 MicroMop adapter with SSU series handles
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable

The M-Zone™ MegaSorb™ Microfibre String Mop features distinctive microfiber tubes with tufted strands made of polyester and nylon filaments, 30 times smaller than cotton fibres, that work to pick up tiny particles.

Specifications
  • Colour:
    Blue
  • Description:
    MegaSorb™ mop head, 10 oz., bulk pack
  • Material:
    Microfibre
  • Seq:
    01
  • Cat. No.:
    MICRJZMZCRMS-10
  • Environmentally Preferable:
    Waste Reducing
Accessories

Product Information

  • Catalog #
    Length
    Availability
    Price
  • MicroMop® handle, Fibreglass
    MicroMop® handle, Fibreglass
    MICRMHC-1
    1524 mm
    Log in for availability
    1 * 1 ST - 63,30 €

Product Information

  • Catalog #
    Availability
    Price
  • MicroMop® Adapter: PP clamp adapter to hold Micromop and PolyGen series of floor mops, attaches to SSU series of handles
    MicroMop® Adapter: PP clamp adapter to hold Micromop and PolyGen series of floor mops, attaches to SSU series of handles
    129-0170
    Log in for availability
    1 * 1 ST - 137,00 €

Product Information

  • Catalog #
    Length
    Material
    Availability
    Price
  • Stainless steel quick disconnect extendable handle
    Stainless steel quick disconnect extendable handle
    129-0551
    965 - 1829 mm
    Stainless steel 304
    Log in for availability
    1 * 1 ST - 314,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • MicroMop® handle, Fibreglass/PP
    MicroMop® handle, Fibreglass/PP
    129-0165
    1626 mm
    Log in for availability
    1 * 1 ST - 75,00 €