Order Entry
Belgium
Orders LinkContactUsLinkComponent
String mops, NovaKnit™

String mops, NovaKnit™

MicroDenier polyester looped string mop, irradiated, Polyester
Catalog # MICRVW51-31-12W
   Waste Reducing
Supplier:   MICRONOVA
String mops, NovaKnit™
Catalog # MICRVW51-31-12W
Supplier:  MICRONOVA
   Waste Reducing
String mops, NovaKnit™
String mops, NovaKnit™

MicroDenier polyester looped string mop, irradiated, Polyester

Price
30,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

A series of robust and absorbent tubular knit string mops for cleaning and liquid pick-up in controlled and critical environments. Available with a choice of durable, reusable fabrics.

  • Robust, tubular knit floor mop
  • Ribbed strands increase absorbency
  • Looped design with no exposed edges to ensure low particulates
  • More absorbent and durable than traditional cleanroom mops
  • Use with MH-1 handle or QDMH-1 MicroMop adapter with SSU series handles
  • Available gamma irradiated for aseptic environments
  • Holds up to strong disinfectants
  • Launderable for reuse
  • Autoclavable

The Micronova NovaKnit™ String Mops feature unique ribbing and a looped strand design to produce a mop that is both low-linting and highly absorbent. Available in three materials to match cleaning needs: 100% Microdenier polyester, for fine cleaning and absorbency, 100% polyester for a smooth clean, and a 75% polyester/25% nylon blend for applications requiring more absorbency.

Weight: 12 oz. (340 g)

Ordering information: All components must be ordered separately.

Documents

Specifications
  • Description:
    MicroDenier polyester looped string mop, irradiated
  • Material:
    Polyester
  • Seq:
    06
  • Cat. No.:
    MICRVW51-31-12W
  • Environmentally Preferable:
    Waste Reducing
Accessories

Product Information

  • Catalog #
    Length
    Material
    Availability
    Price
  • Stainless steel quick disconnect handle
    Stainless steel quick disconnect handle
    129-0062
    155 cm
    Fibreglass
    Log in for availability
    1 * 1 ST - 144,00 €