Test and sample tubes
11 ml, 100 mm, 16 mm, PS, Round bottom
Catalog # ANICT610S1P0
Supplier: Anicrin
Jump to:
Product Details & Documents
Clear PS or natural-coloured PP.
- PS tubes: Non-autoclavable. Temperature resistant from −40 to +90 °C
- PP tubes: Autoclavable up to 122 °C. Temperature resistant from −90 to +135 °C
- Available with round or conical base
Precision moulded test tubes and sample tubes with round or conical base. Non sterile.
Specifications
- Ext.Ø:16 mm
- Type:Round bottom
- Capacity:11 ml
- Length:100 mm
- Material:PS
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



