Test and sample tubes
5 ml, 75 mm, 12 mm, PS, Round bottom
ANICT275S100
: Anicrin
Clear PS or natural-coloured PP.
- PS tubes: Non-autoclavable. Temperature resistant from −40 to +90 °C
- PP tubes: Autoclavable up to 122 °C. Temperature resistant from −90 to +135 °C
- Available with round or conical base
Precision moulded test tubes and sample tubes with round or conical base. Non sterile.
- Ext.Ø:12 mm
- Type:Round bottom
- Capacity:5 ml
- Length:75 mm
- Material:PS



