Plastic ACME threaded handles
Plastic ACME threaded handle, with white hand grip, 610 mm
Catalog # MICRSTAH-24WH
Supplier: MICRONOVA
Jump to:
Product Details & Documents
Lightweight, plastic coated fiberglass handles with threaded ends for use with the entire range of Micronova adapters, mop heads and tools for simplified and versatile cleaning.
- Lightweight, plastic coated fiberglass handles
- ACME Connect threaded end connection
- Hand grips available in four color options for colour coding
- Available fixed length or extendable
- Fixed lengths range from 300 mm to 1,5 m
- Extendable maximum lengths range from 900 mm to 3,5 m
- ACME Connect threaded end attaches directly to plastic threaded mops, tools and adapters
- SSA-2 adapter connects threaded handles to Quick Disconnect mops, tools and adapters
- Good compatibility with disinfectants
- Autoclavable
The Micronova Plastic ACME Threaded Handles attach directly to the plastic (QP series) adapters and tools. Use the SSA-2 ACME Thread Adapter to attach to stainless steel Quick Disconnect (QD series) adapters and tools.
Documents
Specifications
- Description:Plastic ACME threaded handle, with white hand grip
- Length:610 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



