Order Entry
Belgium
Orders LinkContactUsLinkComponent
Digital burettes, Titrette®

Digital burettes, Titrette®

10 ml, 0,001 ml, ±0,10 %, <0,05 %
Catalog # 613-5796
   Low Manufacturing Impact|Sustainable Packaging
Supplier:   Brand
Digital burettes, Titrette®
Catalog # 613-5796
Supplier:  Brand
   Low Manufacturing Impact|Sustainable Packaging
Digital burettes, Titrette®
Digital burettes, Titrette®

10 ml, 0,001 ml, ±0,10 %, <0,05 %

Price
1 350,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Variable volume.

  • Light, flexible burette with compact design and high accuracy
  • Smooth running operation with large, easy grip hand wheels for sensitive, dropwise titration
  • Easier use: Adjustment with easy calibration, calibration schedule to save a date for the next calibration, save power with Automatic Off function, change decimal place settings
  • Easy to dismantle: Cleaning, maintenance and part replacement
  • PC interface (optional) - for data transmission directly to a PC, which eliminates transmission errors during transcription of the primary data to fulfil important GLP requirements

Titrate quickly and reliably with high precision, even in close quarters, with no power connection needed.

The Titrette® has an innovative measuring system – tight error limits (relate to the nominal volume) of class A glass burettes as per DIN EN ISO 385 are met.

Delivery information: Titrette® bottle-top burette, conformity certified, supplied with performance certificate, telescopic filling tube (170 to 330 mm), recirculation tube, two micro batteries (AAA/UM4/LR03), three bottle adapters PP (GL 45/32, GL 45/S 40 and GL 32/NS 29/32), two coloured light shield inspection windows and operating manual. Additional items supplied when ordering the Titrette® with PC interface: Connector cable - Sub-D plug connector, 9 pin - and a CD with driver software, communication protocol, example application and special operating manual.

Specifications
  • Capacity:
    10 ml
  • Seq:
    04
  • Accuracy:
    ±0,10 %
  • Division:
    0,001 ml
  • Imprecision:
    <0,05 %
  • Cat. No.:
    613-5796
  • Environmental certification:
    ISO 14001 and ISO 50001
  • Environmentally Preferable:
    Low Manufacturing Impact|Sustainable Packaging
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Titrating tube with screw cap and integrated discharge and recirculation valve
    Titrating tube with screw cap and integrated discharge and recirculation valve
    613-1766
    Log in for availability
    1 * 1 ST - 63,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Piston head, 50 ml
    Piston head, 50 ml
    613-3745
    Log in for availability
    1 * 1 ST - 49,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Piston head, 25 ml
    Piston head, 25 ml
    613-3744
    Log in for availability
    1 * 1 ST - 49,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Two sets of inspection windows, clear and amber coloured for protection of light-sensitive media
    Two sets of inspection windows, clear and amber coloured for protection of light-sensitive media
    613-3742
    Log in for availability
    1 * 1 ST - 15,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Piston head, 10 ml
    Piston head, 10 ml
    BRND707531
    Log in for availability
    1 * 1 ST - 49,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Filling valve Titrette®, with olive-shaped nozzle and sealing ring
    Filling valve Titrette®, with olive-shaped nozzle and sealing ring
    BRND6636
    Log in for availability
    1 * 1 ST - 30,10 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.