Order Entry
Belgium
Orders LinkContactUsLinkComponent
Disposable bailers

Disposable bailers

Weighted disposable bailers, HDPE, 1000 ml, 40 mm, 950 mm
Catalog # SAMP5040W-1000
Supplier:   Sampling Systems
Disposable bailers
Catalog # SAMP5040W-1000
Supplier:  Sampling Systems
Disposable bailers
Disposable bailers

Weighted disposable bailers, HDPE, 1000 ml, 40 mm, 950 mm

Price
460,00 €
Log in for availability
1 * 24 ST
Product Details & Documents

Disposable bailers designed for sampling from wells or storage silos.

Packaging: Individually bagged.

Caution: Not suitable for high density liquids.

Specifications
  • Ø:
    40 mm
  • Capacity:
    1000 ml
  • Description:
    Weighted disposable bailers
  • Length:
    950 mm
  • Material:
    HDPE
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.