Overhead shakers, Trayster basic and digital
Trayster digital overhead shaker
Catalog # 444-1038
Supplier: IKA
Jump to:
Product Details & Documents
Overhead shakers with vertical rotation for smooth yet effective mixing, the basic model has fixed speed, and the digital unit features infinitely adjustable speed. Ideal for biological samples, particularly blood. Suitable for separating and mixing processes of powdered and liquid samples in tubes up to 50 ml. Easily removable attachments provide for quick cleaning in case of sample spills. Different attachments enable units to be used for a variety of applications.
- Can be used at 4 to 50 °C in an incubator or cold room
- Easy operation via touch keypad
- Suitable for continuous operation
- Timer: Countdown, adjustable from 1 s to 99 h 59 min (digital model)
- Digital unit has a counter: Shows shaking time and error code display
Ordering information: Supplied without attachments, required accessories must be ordered separately.
Specifications
- Description:Trayster digital overhead shaker
- Seq:02
- Shaking motion:Overhead, rotating
- Cat. No.:444-1038
- Speed:5 - 80 min⁻¹
- Model:Trayster digital
- W×D×H:460×160×150 mm
- Max. load:2 kg
- Power input:16 W
- Weight:1,7 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Tube insert
Product Information
- Catalog #AvailabilityPrice
- Tube insert
Product Information
- Catalog #AvailabilityPrice
- Tube insert
Product Information
- Catalog #AvailabilityPrice
- Tube insert



