Temperature control systems
Product Details & Documents
ICC compact immersion circulators allow for flexible coupling to water baths of different volumes. They are designed for tempering liquids up to temperatures of 150 °C. The convenient carrying handle and compact design allow easy transportation as well as comfortable use. An economic and attractive solution for basic applications such as sample tempering and glassware heating.
- Adjustable safety circuit
- Switch from internal to external temperature with one key (only for control unit)
- Optical and acoustic warning, example: For overheating
- Powerful pressure/suction pump
The IC immersion circulators are designed for tempering liquids in open or covered water baths up to 250 °C. The flexible bath bridge enables easy mounting on different water baths. The IC control unit comes equipped with a removable wireless controller (WiCo) for easy and safe operation. The extended performance provides a solution for demanding applications in analytics and material testing field.
Specifications
- Heating capacity:2 kW
- Capacity:18 l
- Seq:13
- W×D×H:145×200×340 mm
- Type:ICC control eco 18 c
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Temperature control hose, 1,6 m
Product Information
- Catalog #ForAvailabilityPrice
- Large cover for large bath (except IB R RO 15 eco)Large cover for large bath (except IB R RO 15 eco)IKAA4471600-Log in for availability1 * 1 ST - 274,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Large stainless steel bath, 20 L
Product Information
- Catalog #TypeTemperature rangeViscosityAvailabilityPrice
Product Information
- Catalog #ForAvailabilityPrice
- Hose, 2×1,5 m, PVC, Ø 8 mm
Product Information
- Catalog #ForAvailabilityPrice
- Hose, silicone, 2×1,5 m, Ø 8 mm
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 StarterLabworldsoft® 6 StarterIKAA20019397Small configurations with up to 3 devices can be controlled at the same timeLog in for availability1 * 1 ST - 6 500,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 Pro, with access to the entire device libraryLabworldsoft® 6 Pro, with access to the entire device libraryIKAA20017366All configurations with any number of devices can be controlled at the same timeLog in for availability1 * 1 ST - 14 820,00 €
Product Information
- Catalog #AvailabilityPrice
- Floating tube rack for 4×50 ml tubes
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel bath, size S, 9 L
Product Information
- Catalog #ForAvailabilityPrice
- Small cover for small bathSmall cover for small bathIKAA4471500ICC control, ICC basic eco 8, ICC control eco 8 cLog in for availability1 * 1 ST - 192,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Small bridge
Product Information
- Catalog #ForAvailabilityPrice
- Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
Product Information
- Catalog #ForAvailabilityPrice
- Large bridge
Product Information
- Catalog #ForAvailabilityPrice
- Small bridge
Product Information
- Catalog #ForAvailabilityPrice
- Hose, silicone, 2×1,5 m, Ø 12 mm
Product Information
- Catalog #ForAvailabilityPrice
- Hose, 2×1,5 m, PVC, Ø 12 mm
Product Information
- Catalog #ForAvailabilityPrice
- Cooling coil
Product Information
- Catalog #ForAvailabilityPrice
- Plastic bath, size S, 8 L
Product Information
- Catalog #TypeTemperature rangeViscosityAvailabilityPrice
Product Information
- Catalog #AvailabilityPrice
- Floating tube rack for 24×2,0 ml tubes
Product Information
- Catalog #ForAvailabilityPrice
- Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
Product Information
- Catalog #ForAvailabilityPrice
- Plastic bath, size L, 18 L
Product Information
- Catalog #ForAvailabilityPrice
- Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mmTube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mmIKAA4569300-Log in for availability1 * 1 ST - 1 070,00 €
Product Information
- Catalog #AvailabilityPrice
- Floating tube rack for 8×15 ml tubes
Product Information
- Catalog #ForAvailabilityPrice
- Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 mReinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 mIKAA20004612-Log in for availability1 * 1 ST - 161,00 €
Product Information
- Catalog #TypeTemperature rangeViscosityAvailabilityPrice
Product Information
- Catalog #ForAvailabilityPrice
- Large cover
Product Information
- Catalog #AvailabilityPrice
- Coated metal hoses, length 1 m, max. teperature 300 °CCoated metal hoses, length 1 m, max. teperature 300 °CIKAA2606700Log in for availability1 * 1 ST - 1 610,00 €



