Multi-parameter depth probes, MPP 930 IDS
Product Details & Documents
These digital depth probes, with built-in barometric pressure and temperature compensation, combine dissolved oxygen, pH or ORP and conductivity measurements with accurate depth readings. They can be used with either one, two or three IDS electrodes. The multi-parameter meter Multi 3430 or Multi 3630 IDS is required for measurements.
- No twisting, no screwing: Only a click is needed for creating a pressure, tension resistant, data proof connection to the MPP IDS
- Optional special cable reel with sliding contacts for simultaneously winding the cable and taking readings; space for cables up to 100 m length
- Three sensor inputs for simultaneously measuring up to three parameters, including depth
Ordering information: Sensors on request, please contact customer service.
Delivery information: Probes are supplied with built-in pressure sensor, guard, weight, and protection caps for sensor inputs and probe output. Sensors need to be ordered separately.
The kit is supplied with probe, built-in pressure sensor, guard, weight, and protection caps, carrying case and three sensors (SensoLyt®900-P, TetraCon® 925-P and FDO® 925).
Documents
Multiparameter Profile Measurement with IDS.pdf
Additional Product Details
Profile Measurement with IDS Multi-parameter Sondes.pdf
Product Literature
Specifications
- Connection:1,5 m connection cable AS IDS/1.5
- Ø×L:70×500 mm
- For:Depth measurements to 100 m
- Type:MPP 930 IDS
- Description:Triple channel probe without sensor
- Seq:03
- Temp.:−5...50 °C
Accessories
Product Information
- Catalog #AvailabilityPrice
- A 325/K, plastic armour, with protective basket, for CellOx® 325... and TetraCon® 325...A 325/K, plastic armour, with protective basket, for CellOx® 325... and TetraCon® 325...663-1851Log in for availability1 * 1 ST - 354,00 €
Product Information
- Catalog #AvailabilityPrice
- Armoring A 925/K, with plastic protective hood, for TetraCon® 925-P, SensoLyt® 900-P, SensoLyt® ORP 900-P and FDO® 925-PArmoring A 925/K, with plastic protective hood, for TetraCon® 925-P, SensoLyt® 900-P, SensoLyt® ORP 900-P and FDO® 925-P665-0307Log in for availability1 * 1 ST - 361,00 €
Product Information
- Catalog #AvailabilityPrice
- BPI/IDS 900, coded protection cap for IDS sensor input of the MPP probeBPI/IDS 900, coded protection cap for IDS sensor input of the MPP probe662-1728Log in for availability1 * 1 ST - 101,00 €
Product Information
- Catalog #AvailabilityPrice
- Cable reel, KT MPP/SK, with sliding contacts for connecting an AS/IDS-x cableCable reel, KT MPP/SK, with sliding contacts for connecting an AS/IDS-x cable662-1727Log in for availability1 * 1 ST - 1 240,00 €
Product Information
- Catalog #AvailabilityPrice
- A 925-P/S, removable stainless steel armor for IDS field sensors, including guardA 925-P/S, removable stainless steel armor for IDS field sensors, including guard662-1726Log in for availability1 * 1 ST - 595,00 €
Product Information
- Catalog #AvailabilityPrice
- A 925-P/K, removable plastic armour for IDS field sensors, including guardA 925-P/K, removable plastic armour for IDS field sensors, including guard662-1725Log in for availability1 * 1 ST - 353,00 €
Product Information
- Catalog #AvailabilityPrice
- A 925-P, armour for protecting an IDS sensor when guard exists (A 925/K or A 925/S)A 925-P, armour for protecting an IDS sensor when guard exists (A 925/K or A 925/S)662-1724Log in for availability1 * 1 ST - 234,00 €
Product Information
- Catalog #AvailabilityPrice
- Replacement electrode holder for MPP 930 with titanium bail, included in setReplacement electrode holder for MPP 930 with titanium bail, included in set662-1723Log in for availability1 * 1 ST - 291,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



