Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes with rim

Test tubes with rim

9 ml, 100 mm, 12 mm, 0,6 mm
Catalog # MARI3700334
Supplier:   MARIENFELD
Test tubes with rim
Catalog # MARI3700334
Supplier:  MARIENFELD
Test tubes with rim
Test tubes with rim

9 ml, 100 mm, 12 mm, 0,6 mm

Price
49,40 €
Log in for availability
1 * 500 ST
Product Details & Documents

Soda-Lime glass.

  • Very good chemical resistance
  • Good temperature resistance
Specifications
  • Ext.Ø:
    12 mm
  • Wall thickness:
    0,6 mm
  • Capacity:
    9 ml
  • Length:
    100 mm
  • Seq:
    03