Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Spinner flasks, BIOGEN

250 ml, Centre neck 80 mm, side arm 25 mm, 2, 90×176 mm
Catalog # WITG5.529.002
Supplier:   witeg Labortechnik
Spinner flasks, BIOGEN
Catalog # WITG5.529.002
Supplier:  witeg Labortechnik
Spinner flasks, BIOGEN
Spinner flasks, BIOGEN

250 ml, Centre neck 80 mm, side arm 25 mm, 2, 90×176 mm

Price
328,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass with side arms

The fluid dynamic impeller assemblies to assure optimal lift of microcarrier beads at very low mixing speeds, the domed vessel bottom prevents microcarrier accumulations, positive-locking compression seal provides adjustable impeller assembly height, constructed of non-cytotoxic material, flasks inside surface siliconized on request.

Specifications
  • Ø×H:
    90×176 mm
  • Capacity:
    250 ml
  • Seq:
    02
  • Neck:
    Centre neck 80 mm, side arm 25 mm
  • No. of side arms:
    2
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Screw cap, GL 100, PP, nature, with PTFE liner
    Screw cap, GL 100, PP, nature, with PTFE liner
    WITG0.175.099
    Log in for availability
    1 * 1 ST - 43,30 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.