Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cryoboxes

Cryoboxes

10×10, Cryotubes 1,2 - 2 ml, Green, 132×132×52 mm
Catalog # RATI5150012
Supplier:   RATIOLAB
Cryoboxes
Catalog # RATI5150012
Supplier:  RATIOLAB
Cryoboxes

10×10, Cryotubes 1,2 - 2 ml, Green, 132×132×52 mm

Price
66,40 €
Log in for availability
1 * 5 ST
Product Details & Documents

PC, coloured, with clear lid.

  • Temperature-resistant from −190 to 121 °C
  • Drain bores at the bottom for dew liquids
  • By stacking corners the boxes are suitable for safe transport

With slip lid and variable grid insert.

Specifications
  • Compartments:
    10×10
  • For:
    Cryotubes 1,2 - 2 ml
  • W×D×H ext.:
    132×132×52 mm
  • Colour:
    Green
  • Seq:
    04