Order Entry
Belgium
Orders LinkContactUsLinkComponent
pH electrodes, Eutech

pH electrodes, Eutech

pH electrode, single junction, refillable (with solution ECRE001), 0 - 13, 0...+100 °C, Glass, Annular ceramic, 8×55 mm, BNC, 1 m cable, High viscosity samples where frequent cleaning of reference is required
Catalog # EUTEECFG6350601B
Supplier:   EUTECH
pH electrodes, Eutech
Catalog # EUTEECFG6350601B
Supplier:  EUTECH
pH electrodes, Eutech
pH electrodes, Eutech

pH electrode, single junction, refillable (with solution ECRE001), 0 - 13, 0...+100 °C, Glass, Annular ceramic, 8×55 mm, BNC, 1 m cable, High viscosity samples where frequent cleaning of reference is required

Price
240,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

pH electrodes for use with all pH meters with BNC input connector.

Specifications
  • Connection:
    BNC, 1 m cable
  • Ø×L:
    8×55 mm
  • For:
    High viscosity samples where frequent cleaning of reference is required
  • Description:
    pH electrode, single junction, refillable (with solution ECRE001)
  • Material:
    Glass
  • Seq:
    08
  • Diaphr.:
    Annular ceramic
  • Temp.:
    0...+100 °C
  • pH:
    0 - 13
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.