Order Entry
Belgium
Orders LinkContactUsLinkComponent
Overhead stirrer tools

Overhead stirrer tools

Overhead stirrer, HS-30 D set, 10 L, 230 V, 8 mm, 180 mm, 90 mm, 145 mm, 200 - 3000 min-1
Catalog # WITGDH.WOS01016
Supplier:   witeg Labortechnik
Overhead stirrer tools
Catalog # WITGDH.WOS01016
Supplier:  witeg Labortechnik
Overhead stirrer tools
Overhead stirrer tools

Overhead stirrer, HS-30 D set, 10 L, 230 V, 8 mm, 180 mm, 90 mm, 145 mm, 200 - 3000 min-1

Price
737,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These high-speed overhead stirrer tools are designed for mixing applications in the laboratory specialised for low- to medium-viscosity materials.

  • Jog-Shuttle controller with touch-button
  • Maximal viscosity 10000/50000 mPas
  • Chrome-plated stainless-steel chuck to prevent corrosion
  • Impeller height adjustable
  • Six light sources and LCD display

These units provide steady and constant stirring speed and designed with powerful DC motor for various stirring applications such as direct-driven or worm-geared.

The direct driven motor ensures high-speed at all recommended viscosities. Features with anti-trembling system that is the impeller is fixed at two points within the body and chuck.

These units are features with timer (99 h 59 min) with timer-end signal, locking mode, error status display, overload and overheat protection and operation LEDs.

Ordering information: Available as set with impeller, plate stand and clamp, many different impellers and plate stands available.

Specifications
  • Width:
    90 mm
  • Description:
    Overhead stirrer, HS-30 D set, 10 L, 230 V
  • Height:
    180 mm
  • Length:
    145 mm
  • Seq:
    01
  • Max. revolutions:
    200 - 3000 min-1
  • Shaft Ø:
    8 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.