Seed testing papers, Munktell
37/N, 580×580 mm
Catalog # BINZ213030
Supplier: Ahlstrom
Jump to:
Product Details & Documents
Seed Testing Papers are widely used by seed testing institutes and others for germination capacity testing and for health tests e.g. Jacobsen (Copenhagen tank), on top of paper and osmosis test.
Specifications
- Grade:37/N
- Seq:02
- Size:580×580 mm
- Cat. No.:BINZ213030
- Capillary rise:-
- Ash content:-
- Weight:135 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



