Order Entry
Belgium
Orders LinkContactUsLinkComponent
Overhead stirrer tools

Overhead stirrer tools

Overhead stirrer, HS-100 D unit, 20 L, 230 V, 8 mm, 180 mm, 90 mm, 145 mm, 200 - 3000 min-1
Catalog # WITGDH.WOS01025
Supplier:   witeg Labortechnik
Overhead stirrer tools
Catalog # WITGDH.WOS01025
Supplier:  witeg Labortechnik
Overhead stirrer tools
Overhead stirrer tools

Overhead stirrer, HS-100 D unit, 20 L, 230 V, 8 mm, 180 mm, 90 mm, 145 mm, 200 - 3000 min-1

Price
621,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These high-speed overhead stirrer tools are designed for mixing applications in the laboratory specialised for low- to medium-viscosity materials.

  • Jog-Shuttle controller with touch-button
  • Maximal viscosity 10000/50000 mPas
  • Chrome-plated stainless-steel chuck to prevent corrosion
  • Impeller height adjustable
  • Six light sources and LCD display

These units provide steady and constant stirring speed and designed with powerful DC motor for various stirring applications such as direct-driven or worm-geared.

The direct driven motor ensures high-speed at all recommended viscosities. Features with anti-trembling system that is the impeller is fixed at two points within the body and chuck.

These units are features with timer (99 h 59 min) with timer-end signal, locking mode, error status display, overload and overheat protection and operation LEDs.

Ordering information: Available as set with impeller, plate stand and clamp, many different impellers and plate stands available.

Specifications
  • Width:
    90 mm
  • Description:
    Overhead stirrer, HS-100 D unit, 20 L, 230 V
  • Height:
    180 mm
  • Length:
    145 mm
  • Seq:
    02
  • Max. revolutions:
    200 - 3000 min-1
  • Shaft Ø:
    8 mm