Reversed phase HPLC columns, PRP-C18
Analytical guard column starter kit (1 holder, 2 cartridges), Guard column, PRP-C18, Stainless steel, 12 - 20 µm, 2,10 mm, 20 mm
554-2551
PRP-C18 polymeric HPLC columns are designed to provide high efficiency, reversed phase separations over an extended column life in nearly any mobile phase or pH.
- Excellent mechanical and thermal stability (>100 °C)
- LC/MS applications, synthesised DNA, and small molecules
- Highly cross-linked to prevent shrinkage or swelling
The rigid stationary phase is completely inert to most conditions commonly encountered in reversed phase chromatography. Because of the unique polymer bonding of the C18 to the PS-DVB support, PRP-C18 columns maintain their performance characteristics longer than many traditional C8 or C18 silica columns. These columns are well suited for specialised applications in the clinical, pharmaceutical, environmental, food, forensics and life sciences industries.
- Column Format:Guard column
- Ø int.:2,10 mm
- Particle Size:12 - 20 µm
- Description:Analytical guard column starter kit (1 holder, 2 cartridges)
- Length:20 mm
- Seq:14
- Column hardware:Stainless steel
- Phase:PRP-C18



