Reversed phase HPLC columns, PRP-C18
Preparative, PRP-C18, Stainless steel, 100 Å, 12 - 20 µm, 21,20 mm, 250 mm, PS-DVB functionalised with C18
Catalog # 554-2544
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
PRP-C18 polymeric HPLC columns are designed to provide high efficiency, reversed phase separations over an extended column life in nearly any mobile phase or pH.
- Excellent mechanical and thermal stability (>100 °C)
- LC/MS applications, synthesised DNA, and small molecules
- Highly cross-linked to prevent shrinkage or swelling
The rigid stationary phase is completely inert to most conditions commonly encountered in reversed phase chromatography. Because of the unique polymer bonding of the C18 to the PS-DVB support, PRP-C18 columns maintain their performance characteristics longer than many traditional C8 or C18 silica columns. These columns are well suited for specialised applications in the clinical, pharmaceutical, environmental, food, forensics and life sciences industries.
Documents
Hamilton PRP-C18 Columns and Guard Column Starter Kits.pdf
Product Literature
Specifications
- Column Format:Preparative
- Ø int.:21,20 mm
- Particle Size:12 - 20 µm
- Pore size:100 Å
- Length:250 mm
- Seq:13
- Column hardware:Stainless steel
- Phase:PRP-C18
- Packing material:PS-DVB functionalised with C18
- Cat. No.:554-2544
- Max. pressure:5000 psi
- USP code:L21
- Temperature limit:5 - 85 °C
- pH range:1 - 13



