Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pipette controller, macro

Pipette controller, macro

Macro pipette controller, Magenta
Catalog # 612-1933
Supplier:   Brand
Pipette controller, macro
Catalog # 612-1933
Supplier:  Brand
Pipette controller, macro
Pipette controller, macro

Macro pipette controller, Magenta

Price
70,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Macro pipette controller for glass and plastic pipettes from 0,1 to 200 ml.

  • Conical silicone adapter offers a secure fit for different diameters
  • Valve system allows easy compression of the bellows
  • Spring-loaded lever enables sensitive filling and delivery of liquids
  • Meniscus is easily adjustable
  • Fully autoclavable at 121 °C (2 bar)

Each pipette controller is supplied with a 3 μm spare membrane filter.

Specifications
  • Colour code:
    Magenta
  • Description:
    Macro pipette controller
Accessories

Product Information

  • Catalog #
    Colour code
    Availability
    Price
  • Adapter (silicone) Length: 44 mm
    Adapter (silicone) Length: 44 mm
    612-2202
    Black
    Log in for availability
    1 * 1 ST - 5,10 €

Product Information

  • Catalog #
    Colour code
    Availability
    Price
  • Valve system (PP, PTFE, silicone)
    Valve system (PP, PTFE, silicone)
    612-1904
    Assorted
    Log in for availability
    1 * 1 ST - 32,00 €

Product Information

  • Catalog #
    Colour code
    Availability
    Price
  • Membrane filter 3 µm (PP, PTFE), non sterile
    Membrane filter 3 µm (PP, PTFE), non sterile
    612-1965
    Assorted
    Log in for availability
    1 * 1 ST - 7,50 €

Product Information

  • Catalog #
    Colour code
    Availability
    Price
  • Membrane filter 3 µm (PP, PTFE), non sterile
    Membrane filter 3 µm (PP, PTFE), non sterile
    612-1966
    Assorted
    Log in for availability
    1 * 10 ST - 117,00 €

Product Information

  • Catalog #
    Colour code
    Availability
    Price
  • Suction bellows (silicone) with screw ring (PP)
    Suction bellows (silicone) with screw ring (PP)
    612-1903
    Log in for availability
    1 * 1 ST - 22,20 €

Product Information

  • Catalog #
    Colour code
    Availability
    Price
  • Adapter support (PP) grey, Length: 49 mm
    Adapter support (PP) grey, Length: 49 mm
    612-2210
    Grey
    Log in for availability
    1 * 1 ST - 4,90 €