Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pipette controller, macro

Pipette controller, macro

Macro pipette controller, Grey
  612-1900
 :   Brand
Pipette controller, macro
  612-1900
 :  Brand
Pipette controller, macro
Pipette controller, macro

Macro pipette controller, Grey

 
70,50 €
   
1 * 1 ST
 

Macro pipette controller for glass and plastic pipettes from 0,1 to 200 ml.

  • Conical silicone adapter offers a secure fit for different diameters
  • Valve system allows easy compression of the bellows
  • Spring-loaded lever enables sensitive filling and delivery of liquids
  • Meniscus is easily adjustable
  • Fully autoclavable at 121 °C (2 bar)

Each pipette controller is supplied with a 3 μm spare membrane filter.

 
  • Colour code:
    Grey
  • Description:
    Macro pipette controller
Accessories

 

  •  
    Description
    Colour code
     
     
  • 612-2202
    Adapter (silicone) Length: 44 mm
    Black
       
    1 * 1 ST - 5,10 €

 

  •  
    Description
    Colour code
     
     
  • 612-1904
    Valve system (PP, PTFE, silicone)
    Assorted
       
    1 * 1 ST - 32,00 €

 

  •  
    Description
    Colour code
     
     
  • 612-1965
    Membrane filter 3 µm (PP, PTFE), non sterile
    Assorted
       
    1 * 1 ST - 7,50 €

 

  •  
    Description
    Colour code
     
     
  • 612-1966
    Membrane filter 3 µm (PP, PTFE), non sterile
    Assorted
       
    1 * 10 ST - 117,00 €

 

  •  
    Description
    Colour code
     
     
  • 612-1903
    Suction bellows (silicone) with screw ring (PP)
       
    1 * 1 ST - 22,20 €

 

  •  
    Description
    Colour code
     
     
  • 612-2210
    Adapter support (PP) grey, Length: 49 mm
    Grey
       
    1 * 1 ST - 4,90 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.