Digital burettes, Titrette®
Product Details & Documents
Variable volume.
- Light, flexible burette with compact design and high accuracy
- Smooth running operation with large, easy grip hand wheels for sensitive, dropwise titration
- Easier use: Adjustment with easy calibration, calibration schedule to save a date for the next calibration, save power with Automatic Off function, change decimal place settings
- Easy to dismantle: Cleaning, maintenance and part replacement
- PC interface (optional) - for data transmission directly to a PC, which eliminates transmission errors during transcription of the primary data to fulfil important GLP requirements
Titrate quickly and reliably with high precision, even in close quarters, with no power connection needed.
The Titrette® has an innovative measuring system – tight error limits (relate to the nominal volume) of class A glass burettes as per DIN EN ISO 385 are met.
Delivery information: Titrette® bottle-top burette, conformity certified, supplied with performance certificate, telescopic filling tube (170 to 330 mm), recirculation tube, two micro batteries (AAA/UM4/LR03), three bottle adapters PP (GL 45/32, GL 45/S 40 and GL 32/NS 29/32), two coloured light shield inspection windows and operating manual. Additional items supplied when ordering the Titrette® with PC interface: Connector cable - Sub-D plug connector, 9 pin - and a CD with driver software, communication protocol, example application and special operating manual.
Documents
Certificates
Search by Lot NumberBrand Volumetric Measurement in the Laboratory
Product Literature
BRND4760141
Images 360
Cleaning of the digital burette Titrette® Start-up of digital burette Titrette® Titration with digital burette Titrette®
Videos
Manual GA Titrette
Manual
Specifications
- Capacity:10 ml
- Seq:01
- Accuracy:±0,10 %
- Division:0,001 ml
- Imprecision:<0,05 %
- Cat. No.:613-2314
- Environmental certification:ISO 14001 and ISO 50001
- Environmentally Preferable:Low Manufacturing Impact|Sustainable Packaging
Accessories
Product Information
- Catalog #AvailabilityPrice
- Titrating tube with screw cap and integrated discharge and recirculation valveTitrating tube with screw cap and integrated discharge and recirculation valve613-1766Log in for availability1 * 1 ST - 63,20 €
Product Information
- Catalog #AvailabilityPrice
- Piston head, 50 ml
Product Information
- Catalog #AvailabilityPrice
- Piston head, 25 ml
Product Information
- Catalog #AvailabilityPrice
- Two sets of inspection windows, clear and amber coloured for protection of light-sensitive mediaTwo sets of inspection windows, clear and amber coloured for protection of light-sensitive media613-3742Log in for availability1 * 1 ST - 15,20 €
Product Information
- Catalog #AvailabilityPrice
- Piston head, 10 ml
Product Information
- Catalog #AvailabilityPrice
- Filling valve Titrette®, with olive-shaped nozzle and sealing ringFilling valve Titrette®, with olive-shaped nozzle and sealing ringBRND6636Log in for availability1 * 1 ST - 30,10 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



