Order Entry
Belgium
Orders LinkContactUsLinkComponent
Peristaltic pump heads, rotarus®

Peristaltic pump heads, rotarus®

Pump head, rotarus® PK 10-24, 1 channel, for tubes with inner diameter 4,8 - 9,5 mm, 5,200 ml/min
Catalog # 224-0135
Supplier:   HIRSCHMANN
Peristaltic pump heads, rotarus®
Catalog # 224-0135
Supplier:  HIRSCHMANN
Peristaltic pump heads, rotarus®
Peristaltic pump heads, rotarus®

Pump head, rotarus® PK 10-24, 1 channel, for tubes with inner diameter 4,8 - 9,5 mm, 5,200 ml/min

Price
1 390,00 €
Log in for availability
1 * 1 ST
Specifications
  • Maximum Flow Rate:
    5,200 ml/min
  • Description:
    Pump head, rotarus® PK 10-24, 1 channel, for tubes with inner diameter 4,8 - 9,5 mm
  • Seq:
    02
  • Min. flow rate:
    0,66 ml/min
  • Cat. No.:
    224-0135
  • Model:
    PK 10-24
  • No. of rollers:
    3
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.