Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Peristaltic pump heads, rotarus®

Pump head, rotarus® PK 10-16, 1 channel, for tubes with inner diameter 1,6 - 11,1 mm, 5,400 ml/min
Catalog # 224-0134
Supplier:   HIRSCHMANN
Peristaltic pump heads, rotarus®
Catalog # 224-0134
Supplier:  HIRSCHMANN
Peristaltic pump heads, rotarus®
Peristaltic pump heads, rotarus®

Pump head, rotarus® PK 10-16, 1 channel, for tubes with inner diameter 1,6 - 11,1 mm, 5,400 ml/min

Price
1 390,00 €
Log in for availability
1 * 1 ST
Specifications
  • Maximum Flow Rate:
    5,400 ml/min
  • Description:
    Pump head, rotarus® PK 10-16, 1 channel, for tubes with inner diameter 1,6 - 11,1 mm
  • Seq:
    01
  • Min. flow rate:
    0,08 ml/min
  • Cat. No.:
    224-0134
  • Model:
    PK 10-16
  • No. of rollers:
    3