Order Entry
Belgium
Orders LinkContactUsLinkComponent
Trays, PP

Trays, PP

White, 14 l, 645×428×65 mm, 600×400×60 mm
Catalog # LAMA1875
Supplier:   LAMAPLAST
Trays, PP
Catalog # LAMA1875
Supplier:  LAMAPLAST
Trays, PP
Trays, PP

White, 14 l, 645×428×65 mm, 600×400×60 mm

Price
38,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Trays made of PP.

  • Ideal for food application
  • Stackable
  • Good chemical and temperature resistance
Specifications
  • W×D×H ext.:
    645×428×65 mm
  • Capacity:
    14 l
  • Colour:
    White
  • W×D×H int.:
    600×400×60 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.