Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

WaveBrake® Mopping Systems

Down-press bucket and wringer, Red, 33,1 L, 516×418×549 mm
Catalog # 129-0933
WaveBrake® Mopping Systems
Catalog # 129-0933
WaveBrake® Mopping Systems
WaveBrake® Mopping Systems

Down-press bucket and wringer, Red, 33,1 L, 516×418×549 mm

Price
389,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

With features that surpass traditional mop buckets, the WaveBrake® helps to clean floors with less effort to get the job done safer, without sacrificing quality and durability.

  • Improve safety and productivity
  • 80% less splashing due to molded-in WaveBrake®baffles
  • Convenient to empty
  • Designed to last
  • Integrated handles and sink ledge make lifting and emptying easier, with less strain
  • Pour spout prevents water from spilling while emptying, to keep floors dry and safe

Patented WaveBrake® baffles result in less splashing while mopping and maneuvering, helping to create a safer environment for patrons and staff. Additionally, water stays in the bucket, eliminating unnecessary trips to the storage closet to fill up the bucket, enhancing productivity. Molded-in WaveBrake®baffles disrupt wave formation, reducing splash up to 80% versus leading competitors.

The new generation of the WaveBrake® mop bucket is designed to safely empty water with less effort. Integrated handles, sink ledge, and a pour spout provide control while lifting and emptying, for a safe and stable emptying process. The new generation of the WaveBrake® wringer is designed and built to the highest of quality standards. WaveBrake® wringers have an industry-leading warranty of 5-years.

Specifications
  • Capacity:
    33,1 L
  • Colour:
    Red
  • Description:
    Down-press bucket and wringer
  • Dimensions:
    516×418×549 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.