Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Cleanroom trousers, elasticated

Pale purple, XL
Catalog # KWIN100631410XL
Supplier:   FRISTADS KANSAS
Cleanroom trousers, elasticated
Catalog # KWIN100631410XL
Supplier:  FRISTADS KANSAS
Cleanroom trousers, elasticated
Cleanroom trousers, elasticated

Pale purple, XL

Price
65,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

These trousers are made of XA32 fabric consisting of 99% polyester and 1% conductive fibres. The fibres are continuous filament fibres, which means that the garments do not emit particles or fibres. The carbon filaments produce good static discharge, thus preventing static charging and minimising triboelectric attraction of particles and fibres. This makes the garments very suitable for activities such as vehicle spraying.

  • Tracksuit-style
  • Elasticated waistband with drawstring
  • Open side legs
  • Inside key pocket

Weight: 125 g/m²

Specifications
  • Clothing Size:
    XL
  • Colour:
    Pale purple
  • Seq:
    05
  • Cat. No.:
    KWIN100631410XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Anti-static
  • Model:
    Elasticated waist
  • Garment application:
    Cleanroom
  • Gender:
    Unisex
  • Fabric:
    99% polyester and 1% conductive fibre
  • Weight:
    125 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.