Sweatshirts, A-Code® Basecamp
Red/anthracite, XL
113-2542
Double-face sweatshirt made from 80% cotton and 20% polyester. Doubleface means that the outside of the fabric looks the same as the inside. The fabric is slightly stronger with an exclusive finish and long-lasting fit.
- Short zip
- Contrast colour at inner collar and sides
- Large front pocket
- Elasticated bands at waist and cuffs
Weight: 320 g/m²
- Clothing Size:XL
- Colour:Red/anthracite
- Seq:33
- Cat. No.:113-2542
- Sleeve or leg length:Long
- Risk area:Cold
- Model:Basecamp
- Garment application:Outdoor
- Gender:For men
- Closure type:Zip closure
- Fabric:80% cotton, 20% polyester
- Weight:320 g/m²



