Compact safety padlocks
Shackle height 75 mm, Black
Catalog # 238-0113
Supplier: Brady
Jump to:
Product Details & Documents
These padlocks offer the same features as the standard safety padlocks. Though specifically designed for electrical lockout applications, they are smaller and lighter than the standard non conductive and spark resistant padlocks.
- Reinforced nylon, with aluminium shackle
- Key will not be released until the padlock shackle is closed
- 6-pin locking mechanism cylinder (rugged nylon) is ribbed in design for easy handling and grip
- Nylon casing is chemical and corrosion resistant with enhanced impact resistance
- Each padlock is keyed differently and is supplied with one key
Shackle diameter: 4,7 mm.
Specifications
- Type:Shackle height 75 mm
- Colour:Black



