Order Entry
Belgium
Orders LinkContactUsLinkComponent
Work jackets, Icon

Work jackets, Icon

Dark blue/royal blue, XXL
N° de catalogue KWIN1008115762XL
Fournisseur:   FRISTADS KANSAS
Work jackets, Icon
N° de catalogue KWIN1008115762XL
Fournisseur:  FRISTADS KANSAS
Work jackets, Icon

Dark blue/royal blue, XXL

Prix
83,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Bi-coloured workers jacket made of 100% cotton.

  • Contrast stitching
  • Button front with storm flap
  • Angle-cut sleeves, adjustable cuffs and waistband
  • Broad back with yoke, reflector wings in side seams
  • Two chest pockets with pouch and flap, mobile phone pocket with zip and storm flap, inside pocket
  • Diagonal cut on front with integrated side pockets with internal pouch

Weight: 375 g/m²

Documents

Specifications
  • Clothing Size:
    XXL
  • Colour:
    Dark blue/royal blue
  • Seq:
    06
  • Cat. No.:
    KWIN1008115762XL
  • Sleeve or leg length:
    Long
  • Garment application:
    Industrial
  • Gender:
    Unisex
  • Closure type:
    Buttons
  • Fabric:
    100% cotton
  • Weight:
    375 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.